PWKRE90-2RS-XL
Description
PWKRE90-2RS-XL X-LIFE TRACK ROLLER ; NON-RETURNABLE STUD TYPE
Part # PWKRE90-2RS-XL
BDI # 1176684
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
239980
NUKR90
Description
NUKR90 STUD TYPE TRACK ROLLER ; NON-RETURNABLE STUD TYPE 3.543" RLR DIA
Part # NUKR90-A
BDI # 1175902
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239956