Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592454
Self Aligning:
No
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
61811-2RS1
Description
61811-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 72MM OD 9MM WD
Part # 61811-2RS1
BDI # 1421570
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1890
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MR 36 SS
Description
MR 36 SS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID
Part # 5453630000
BDI # 347264
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23095
Self Aligning:
No
6000VVC3
Description
6000VVC3 DEEP GROOVE BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 6000VVC3
BDI # 1186053
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5894
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No