CR-1-1/8
Description
CR-1-1/8 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # CR-1-1/8
BDI # 840983
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589646
CF 1 1/2
Description
CF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140100000
BDI # 343931
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20720