Page 1 of 4

Next

Compare
SLS-110

COMPARE

SLS-110

Description
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID

BROWNING

Part # 767197

BDI # 311438

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 23.825
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
ER-12

COMPARE

ER-12

Description
ER-12 INSERT BEARING ; 3/4"X5/8"

SEALMASTER

Part # 701053

BDI # 351953

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Global Part Number GPN: 563302
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
ER16

COMPARE

ER16

Description
ER16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID

TIMKEN

Part # ER16

BDI # 1425085

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.138
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
ER-23

COMPARE

ER-23

Description
ER-23 INSERT BEARING ; 1-7/16"X15/16"

SEALMASTER

Part # 701067

BDI # 351962

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Global Part Number GPN: 563393
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
ASS202-010N

COMPARE

ASS202-010N

Description
ASS202-010N INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID

NTN

Part # ASS202-010N

BDI # 1214840

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 22
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY