Page 1 of 5

Next

Compare
ER-39T

COMPARE

ER-39T

Description
ER-39T INSERT BEARING ; 2-7/16"X1-1/4"

SEALMASTER

Part # 705585

BDI # 354272

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 31.75
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 66.675
Outer Race Profile: Cylindrical
Global Part Number GPN: 563453
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
P2B-S2-215R

COMPARE

P2B-S2-215R

Description
P2B-S2-215R PILLOW BLOCK BEARING

DODGE

Part # 070285

BDI # 247086

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row
Global Part Number GPN: 521529
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
F4B-E-200R

COMPARE

F4B-E-200R

Description
F4B-E-200R; 023103 FLANGED BLK BRG ; TYPE E-XTRA

DODGE

Part # 023103

BDI # 240705

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid
Other Features: Double Row | Optional E-Tect Seal | With Set Screw

Global Part Number GPN: 551366
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 157

Price Inventory : In stock
Loading Price
QTY
F4B-E-307R

COMPARE

F4B-E-307R

Description
F4B-E-307R; 023114 FLANGED BLK BRG ; TYPE E-XTRA

DODGE

Part # 023114

BDI # 240715

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Nominal Bolt Circle Diameter Round - Inch: 9.9
Housing Configuration: 1 Piece Solid
Other Features: Double Row | Optional E-Tect Seal | With Set Screw

Global Part Number GPN: 551329
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 251.7

Price Inventory : In stock
Loading Price
QTY
SFT-23T

COMPARE

SFT-23T

Description
SFT-23T FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 705484

BDI # 349231

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger

Global Part Number GPN: 16909
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY