ER-39T

COMPARE

ER-39T

Description
ER-39T INSERT BEARING ; 2-7/16"X1-1/4" CONCENTRIC

SEALMASTER

Part # 705585

BDI # 354272

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 31.75
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 66.675
Outer Race Profile: Cylindrical
Global Part Number GPN: 563453
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
ER-12T

COMPARE

ER-12T

Description
ER-12T INSERT BEARING ; 3/4"X5/8"

SEALMASTER

Part # 705572

BDI # 354253

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 32.537
Outer Race Profile: Cylindrical
Global Part Number GPN: 563304
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
SUE206-18

COMPARE

SUE206-18

Description
SUE206-18 INSERT BEARING ; 1-1/8" BORE IR WID 7/8" OR WID

AMI BEARINGS

Part # SUE206-18

BDI # 107158

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
ERX-PN35T

COMPARE

ERX-PN35T

Description
ERX-PN35T ; PN GOLD ERX CONCENTRIC

SEALMASTER

Part # 711513

BDI # 357361

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Standard Duty | Skwezloc | Corrosion Resistant | High Phosphorus Nickel Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 57.15
Outer Race Profile: Cylindrical
Global Part Number GPN: 563513
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY