Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7306 BEGBY
Description
7306 BEGBY ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMIDX72MMODX19MM WD
Part # 7306 BEGBY
BDI # 1268329
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257616
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
14125A-2
Description
14125A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 0.771" WD
Part # 14125A-20024
BDI # 1310652
Features
Component:
Cone
Width - Millimeter:
19.583
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647135
Precision Class:
Standard
Basic Number:
14125A
W205PPG;W205PPGC3
Description
W205PPG ; W205PPGC3 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 20.62MM WD
Part # W205PPGC3
BDI # 1374860
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20.62
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269399
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes