Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
7306 BEGBY
Description
7306 BEGBY ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMIDX72MMODX19MM WD
Part # 7306 BEGBY
BDI # 1268329
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257616
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
14125A-2
Description
14125A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 0.771" WD
Part # 14125A-20024
BDI # 1310652
Features
Component:
Cone
Width - Millimeter:
19.583
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647135
Precision Class:
Standard
Basic Number:
14125A
350A-2;350A-20024
Description
350A-2 ; 350A-20024 TR BRG CONE ; PRECISION 1.575" BORE 0.854" WD
Part # 350A-20024
BDI # 1337745
Features
Component:
Cone
Width - Millimeter:
21.692
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649048
Precision Class:
Standard
Basic Number:
350A
MP-27
Description
MP-27 PILLOW BLOCK BEARING UNIT ; 1-11/16" BORE 2-5/16" BASE-CTR 2 HOLE
Part # 701867
BDI # 351929
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
6175
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2