Page 1 of 133

Next

Compare
MSF1.1/2

COMPARE

MSF1.1/2

Description
MSF1.1/2 FLANGE MOUNTED UNIT ; 4-BOLT 1-1/2" DIA SHAFT CAST IRON

RHP BEARING

Part # MSF1.1/2

BDI # 1191177

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.8

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
22311EAE4C3

COMPARE

22311EAE4C3

Description
22311EAE4C3 SPHERICAL ROLLER BEARING ; 55MM BOREX120MM ODX43MM W 2-ROW

NSK

Part # 22311EAE4C3

BDI # 1184240

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6309-2RS1NR

COMPARE

6309-2RS1NR

Description
6309-2RS1NR DEEP GROOVE BALL BRG ; SINGLE ROW

SKF

Part # 6309-2RS1NR

BDI # 1260343

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2969
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
6218-2Z/C3

COMPARE

6218-2Z/C3

Description
6218-2Z /C3 DEEP GROOVE BALL BRG

SKF

Part # 6218-2Z/C3

BDI # 1418459

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 30
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2279
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6210/C3

COMPARE

6210/C3

Description
6210 /C3 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD

SKF

Part # 6210/C3

BDI # 1416969

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2438
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY