PNA12/28-XL
Description
PNA12/28-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 0.472IN ID X 1.102IN OD
Part # PNA12/28-XL
BDI # 18314820
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Global Part Number GPN:
590990
Self Aligning:
Yes
Features
Component:
Cup
Width - Millimeter:
10.668
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
L44610
6011ZZ
Description
6011ZZ DEEP GROOVE BALL BEARING ; 55MM BOREX90MM ODX18MM W 1-ROW
Part # 6011ZZ
BDI # 1412827
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5357
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
TR 8N
Description
TR 8N ROD END BEARING ; 1/2" BORE 1/2" HOUSING WD FEMALE
Part # 1410801000
BDI # 352917
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
686ZZ
Description
686ZZ DEEP GROOVE BALL BEARING ; 6MM BOREX13MM ODX3.5MM W 1-ROW
Part # 686ZZ
BDI # 1413066
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5185
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No