5207WD
Description
5207WD ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 30.16MM WD
Part # 5207WD
BDI # 1345800
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255291
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4100
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6306 ZJEM
Description
6306 ZJEM DEEP GROOVE BALL BRG ; 30MMX72MMX19MM 1 METAL SHIELD
Part # 6306 ZJEM
BDI # 21480045
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2687
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No