W210PP2
Description
W210PP2C4 BALL BEARING ; 1-15/16" ID 3.543" OD 1-3/16" WD SR
Part # W210PP2C4
BDI # 1374913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
62206-2RS1
Description
62206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 20MM WD
Part # 62206-2RS1
BDI # 1419025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262950
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61801-2RS1
Description
61801-2RS1 DEEP GROOVE BALL BRG ; 12MM BORE 21MM OD 5MM WD
Part # 61801-2RS1
BDI # 1421563
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1898
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002LLU/EM
Description
6002LLU/EM DEEP GROOVE BALL BEARING ; BB ELECTRIC MOTOR - BORE 00-20
Part # 6002LLU
BDI # 1413426
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258782
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2206 E-2RS1TN9
Description
2206 E-2RS1TN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 20MM IR WD
Part # 2206 E-2RS1TN9
BDI # 1420285
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing