62206-2RS1
Description
62206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 20MM WD
Part # 62206-2RS1
BDI # 1419025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262950
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002LLU/EM
Description
6002LLU/EM DEEP GROOVE BALL BEARING ; BB ELECTRIC MOTOR - BORE 00-20
Part # 6002LLU
BDI # 1413426
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258782
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004ZZ
Description
6004ZZ DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004ZZ
BDI # 1412795
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5453
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263004
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W210PP2
Description
W210PP2C4 BALL BEARING ; 1-15/16" ID 3.543" OD 1-3/16" WD SR
Part # W210PP2C4
BDI # 1374913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No