NUTR20

COMPARE

NUTR20

Description
NUTR20 CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 47MM RLR DIA

INA

Part # NUTR20-A

BDI # 1412411

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239820

Price Inventory : Available to order
Loading Price
QTY
CF20-1BUUR

COMPARE

CF20-1BUUR

Description
CF20-1BUUR CAM FOLLOWER BEARING ; 47MM ROLLER DIA 24MM ROLLER WIDTH

IKO

Part # CF-20-1-BUUR

BDI # 513893

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Caged
Global Part Number GPN: 237905

Price Inventory : Available to order
Loading Price
QTY