7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5215MFF
Description
MRC.5215MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 75MMB 130MMOD 41.3MM WD
Part # MRC.5215MFF
BDI # 662899
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256268
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3208 A-2Z/C3
Description
3208 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD DR
Part # 3208 A-2Z/C3
BDI # 1250329
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5206MFF
Description
MRC.5206MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206MFF
BDI # 662813
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256126
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 A-2Z
Description
3206 A-2Z ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMX62MMX23.8MM
Part # 3206 A-2Z
BDI # 1263845
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258094
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)