Page 1 of 4

Next

Compare
22212 E

COMPARE

22212 E

Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT

SKF

Part # 22212 E

BDI # 1418884

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22215 EK

COMPARE

22215 EK

Description
22215 EK SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID

SKF

Part # 22215 EK

BDI # 1418894

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22215 W33 SS

COMPARE

SB 22215 W33 SS

Description
SB 22215 W33 SS SPHERICAL ROLLER BEARING ; 75MMX130MMX31MM

MCGILL

Part # 0315006000

BDI # 344394

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22212 E/C3

COMPARE

22212 E/C3

Description
22212 E/C3 SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT

SKF

Part # 22212 E/C3

BDI # 1421695

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22211 E/C3

COMPARE

22211 E/C3

Description
22211 E/C3 SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT

SKF

Part # 22211 E/C3

BDI # 1418880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY