6207-2RS1/C3
Description
6207-2RS1/C3 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 6207-2RS1/C3
BDI # 1418083
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6904LLU
Description
6904LLU DEEP GROOVE BALL BEARING ; 20MM ID 37MM OD 9MM W DOUBLE SEALED
Part # 6904LLU
BDI # 17145616
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258910
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
RLS 8-2RS1
Description
RLS 8-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 1" BORE 2-1/4" OD 5/8" WD
Part # RLS 8-2RS1
BDI # 1419916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262982
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R4ZZ
Description
MRC.R4ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 1/4"B 5/8"OD 0.196" WD SR
Part # MRC.R4ZZ
BDI # 1403169
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4001
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No