NK12/16-XL

COMPARE

NK12/16-XL

Description
NK12/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 12MM BORE 19MM OD

INA

Part # NK12/16-XL

BDI # 18316720

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.748
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591419
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
FB-610-4

COMPARE

FB-610-4

Description
FB-610-4 PLAIN BEARING ; 0.377"X0.627"X1/2"X7/8"X1/8"

ISOSTATIC

Part # 302026

BDI # 524576

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.625
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.627
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 9.525
Global Part Number GPN: 490894

Price Inventory : Available to order
Loading Price
QTY
R4ZZ

COMPARE

R4ZZ

Description
MRC.R4ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 1/4"B 5/8"OD 0.196" WD SR

SKF

Part # MRC.R4ZZ

BDI # 1403169

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 4.978
Inch - Metric: Inch
Outside Diameter - Inch: 0.625
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4001
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
608 2RSJEM

COMPARE

608 2RSJEM

Description
608 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MMB 22MMOD 7MMWD 2-SEALS

SKF

Part # 608 2RSJEM

BDI # 21988071

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2878
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
608 JEM

COMPARE

608 JEM

Description
608 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MMX22MMX7MM OPEN

SKF

Part # 608 JEM

BDI # 21479998

Features

Enclosure: Open
Outer Race Width - Millimeter: 7
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2908
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY