Page 1 of 68

Next

Compare
RA104RRB

COMPARE

RA104RRB

Description
RA104RRB + COL INSERT BEARING ; 1-1/4" BORE NARROW IR 2.835" OD

TIMKEN

Part # RA104RRB + COL

BDI # 1425578

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.9
Outer Race Profile: Spherical
Global Part Number GPN: 482166
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
61818

COMPARE

61818

Description
61818 DEEP GROOVE BALL BRG ; 90MM BORE 115MM OD 13MM WD

SKF

Part # 61818

BDI # 1418841

Features

Enclosure: Open
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.528

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2553
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
F4B-E-104R

COMPARE

F4B-E-104R

Description
F4B-E-104R; 023094 FLANGED BLK BRG ; TYPE E-XTRA

DODGE

Part # 023094

BDI # 240696

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Nominal Bolt Circle Diameter Round - Inch: 4.1
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551375
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
CF 1 1/4 S

COMPARE

CF 1 1/4 S

Description
CF 1 1/4 S CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120110000

BDI # 1402432

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20694

Price Inventory : In stock
Loading Price
QTY
F2B-SCEZ-012-PCR

COMPARE

F2B-SCEZ-012-PCR

Description
F2B-SCEZ-012-PCR FLANGED BLOCK BALL BRG

DODGE

Part # 127524

BDI # 259606

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 29.362
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN: 550434
Housing Style: 2 Bolt Flange Block
Housing Material: Polymer
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY