CCF 1 SB

COMPARE

CCF 1 SB

Description
CCF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # CCF 1 SB

BDI # 1402418

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20666

Price Inventory : Available to order
Loading Price
QTY