7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
55175C-2
Description
55175C-70400 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.059" WD
Part # 55175C-70400
BDI # 1346466
Features
Component:
Cone
Width - Millimeter:
26.899
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
647537
Precision Class:
Standard
Width - Inch:
1.059
Basic Number:
55175C
7315 BECBM
Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBM
BDI # 1421324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257527
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
394A-2
Description
394A-20024 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 4-8 OD
Part # 394A-20024
BDI # 1339156
Features
Component:
Cup
Width - Millimeter:
18.821
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
648457
Precision Class:
Standard
Width - Inch:
0.741
Basic Number:
394A
22216EJW33
Description
22216EJW33 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD OPEN
Part # 22216EJW33
BDI # 1424213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing