Page 1 of 2

Next

Compare
AO10 WASHER

COMPARE

AO10 WASHER

Description
AO10 THRUST WASHER ; 3/8" IDX11/16" ODX3/32" W

BOSTON GEAR

Part # 06730

BDI # 159975

Price Inventory : Available to order
Loading Price
QTY
695ZZ

COMPARE

695ZZ

Description
695ZZ DEEP GROOVE BALL BEARING ; 5MM BOREX13MM ODX4MM W 1-ROW

NSK

Part # 695ZZ

BDI # 1187101

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 4
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5033
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
UCT204D1

COMPARE

UCT204D1

Description
UCT204D1 TAKE-UP BEARING ; CAST IRON

NTN

Part # UCT204D1

BDI # 1234892

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 2.992
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.472

Slot to Slot Distance - Millimeter: 76
Other Features: Single Row | Light Duty | Wide Inner Race | Relubricatable
Global Part Number GPN: 675915
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
7202BWG

COMPARE

7202BWG

Description
7202BWG ANGULAR CONTACT BALL BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW

NSK

Part # 7202BWG

BDI # 1187447

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254172
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
UCT205D1

COMPARE

UCT205D1

Description
UCT205D1 TAKE-UP BEARING ; 25MM BORE 12MM SLOT WID 76MM SLOT-SLOT

NTN

Part # UCT205D1

BDI # 1234907

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 2.992
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.472

Slot to Slot Distance - Millimeter: 76
Other Features: Single Row | Light Duty | Wide Inner Race | Relubricatable
Global Part Number GPN: 675891
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY