Page 1 of 27

Next

Compare
TT-1709

COMPARE

TT-1709

Description
TT-1709 THRUST WASHER BEARING ; 1" BORE 1-3/4" OD 1/8" THK

ISOSTATIC

Part # 102445

BDI # 522314

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.75
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 25.4
Other Features: Self-Lubricating
Global Part Number GPN: 492061

Price Inventory : In stock
Loading Price
QTY
6205LLU

COMPARE

6205LLU

Description
6205LLU DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SEALED

NTN

Part # 6205LLU

BDI # 17143973

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
EP-060816

COMPARE

EP-060816

Description
EP-060816 SLEEVE BEARING ; 0.377"X0.503"X1" PWDR MTL BRNZ

ISOSTATIC

Part # 201083

BDI # 523495

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.5
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.503
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 9.525
Length Thru Bore - Inch: 1
Global Part Number GPN: 490312

Price Inventory : In stock
Loading Price
QTY
VF4S-223

COMPARE

VF4S-223

Description
VF4S-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 BOLT

BROWNING

Part # 767475

BDI # 311117

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 20235
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
23256-2

COMPARE

23256-2

Description
23256-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 5/8" WD

TIMKEN

Part # 23256-20024

BDI # 1318698

Features

Component: Cup
Width - Millimeter: 15.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.563

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 65.1
Global Part Number GPN: 646682
Precision Class: Standard
Basic Number: 23256

Price Inventory : In stock
Loading Price
QTY