3MM212WICRDUL
Description
3MM212WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 2.362"ID 4.331" OD
Part # 3MM212WICRDUL
BDI # 1339682
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7210CDB/GNP5
Description
7210CDB/GNP5 ANGULAR CONTACT BALL BRG ; 50MMX90MMX40MM
Part # 7210CDB/GNP5
BDI # 1212675
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7016-E-2RSD-T-P4S-DUL
Description
B7016-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7016-E-2RSD-T-P4S-DUL
BDI # 1154954
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7006DB/GNP5
Description
7006DB/GNP5 ANGULAR CONT BALL BRG ; 30MMX55MMX 26MM
Part # 7006DB/GNP5
BDI # 1210316
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7209CDB/GNP5
Description
7209CDB/GNP5 ANGULAR CONT BALL BRG ; 45MMX85MMX38MM
Part # 7209CDB/GNP5
BDI # 1212620
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring