Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6202ZZNR
Description
6202ZZNR DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SHIELDED
Part # 6202ZZNR
BDI # 1206082
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
226
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6206ZZNRC3
Description
6206ZZNRC3 DEEP GROOVE BALL BRG ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 6206ZZNRC3
BDI # 1186459
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6008
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
7516DLGTNTG18
Description
7516DLGTNTG18 PRECISION RADIAL BRG ; 1" BORE 2" OD 5/8" WD
Part # 7516DLGTNTG18
BDI # 795998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269720
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes