7210 BE-2RZP
Description
7210 BE-2RZP ANG CONTACT BALL BRG ; 50X90X20MM SINGLE ROW
Part # 7210 BE-2RZP
BDI # 24448052
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)