Page 1 of 21

Next

Compare
6304-2RS

COMPARE

6304-2RS

Description
6304-2RS DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM WD 2 SEAL

TIMKEN

Part # 6304-2RS

BDI # 1424938

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
3307 A-2RS1/C3

COMPARE

3307 A-2RS1/C3

Description
3307 A-2RS1 /C3 ANG CONTACT BALL BEARING ; 35MMX80MMX34.9MM

SKF

Part # 3307 A-2RS1/C3

BDI # 1250831

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257924
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6800DD

COMPARE

6800DD

Description
6800DD DEEP GROOVE BALL BEARING ; 10MM BOREX19MM ODX5MM W 1-ROW

NSK

Part # 6800DD

BDI # 1186979

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22212 E/C3

COMPARE

22212 E/C3

Description
22212 E /C3 SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT

SKF

Part # 22212 E/C3

BDI # 1421695

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
UC206-104D1

COMPARE

UC206-104D1

Description
UC206-104D1 INSERT BEARING ; 1.25"ID 2.4409"OD 1.5"W SET SCREW

NTN

Part # UC206-104D1

BDI # 1231939

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Global Part Number GPN: 564640
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY