Page 1 of 10

Next

Compare
F2B-SCEZ-012-PSS

COMPARE

F2B-SCEZ-012-PSS

Description
F2B-SCEZ-012-PSS FLANGED BLOCK BALL BRG

DODGE

Part # 136710

BDI # 262017

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 29.362
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Polymer
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
NTA-1220

COMPARE

NTA-1220

Description
NTA-1220 NEEDLE THRUST BEARING

KOYO

Part # NTA-1220

BDI # 1407901

Features

Height - Millimeter: 1.981
Bore 1 - Inch: 0.75
Bore 2 - Millimeter: 19.05
Height - Inch: 0.078
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 1.25
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
CFH 1/2 SB

COMPARE

CFH 1/2 SB

Description
CFH 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020512000

BDI # 1402473

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22517

Price Inventory : In stock
Loading Price
QTY
F4B-SC-108

COMPARE

F4B-SC-108

Description
F4B-SC-108 FLANGED BLOCK BEARING

DODGE

Part # 124209

BDI # 258552

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549798
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6204-2RSH

COMPARE

6204-2RSH

Description
6204-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 2 SEALS

SKF

Part # 6204-2RSH

BDI # 1417446

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY