FC-IP-400R MOD;079175
Description
FC-IP-400R MOD ; 079175 FLANGE BLOCK BRG
Part # 079175
BDI # 24986596
RFPA 207
Description
RFPA 207 FLANGE BLOCK ROLLER BEARING ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE
Part # 551922
BDI # 352557
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.074
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Heavy Duty | Single Collar | Has Flinger | With Set Screw
Global Part Number GPN:
13034
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ERCI 215C
Description
ERCI 215C INSERT BEARING ; 2-15/16" BORE IR WID 5.376" OD
Part # 550833
BDI # 356413
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521364
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
RFBA 104
Description
RFBA 104 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE COLLAR MOUNT
Part # 551883
BDI # 352495
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.325
Nominal Bolt Circle Diameter Round - Inch:
4.1
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Heavy Duty | Single Collar | Has Flinger | With Set Screw
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar