R10
Description
R10 DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10
BDI # 1193045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4870
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UC210-115D1
Description
UC210-115D1 INSERT BEARING ; 1.9375"ID 3.5433"OD 2.0315"W SET SCREW
Part # UC210-115D1
BDI # 1232023
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Global Part Number GPN:
564671
Mounting Method:
Set Screw
6012ZZ
Description
6012ZZ DEEP GROOVE BALL BRG ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 6012ZZ
BDI # 1412831
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)