3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22211 E
Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E
BDI # 1418881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24780-2
Description
24780-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 29/32" WD
Part # 24780-20024
BDI # 1322981
Features
Component:
Cone
Width - Millimeter:
23.012
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
646336
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
24780
66462-2
Description
66462-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 66462-20024
BDI # 1348874
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Global Part Number GPN:
647666
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
66462
L610549-2
Description
L610549-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 2-1/2" BORE 3/4" WD
Part # L610549-20024
BDI # 1362977
Features
Component:
Cone
Width - Millimeter:
19.05
Inch - Metric:
Inch
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Light Duty
Global Part Number GPN:
646088
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
L610549