R4AADD
Description
R4AADD DEEP GROOVE BALL BRG ; 1/4" BOREX3/4" ODX9/32 " W 1-ROW
Part # R4AADD
BDI # 17761102
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
608-2RSH
Description
608-2RSH DEEP GROOVE BALL BRG ; 8MM BORE 22MM OD 7MM WD SR 2 SEALS
Part # 608-2RSH
BDI # 1414665
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6200DDU
Description
6200DDU DEEP GROOVE BALL BRG ; 10MM ID S 30MMX9MM SR 2 SEAL 1-ROW
Part # 6200DDU
BDI # 1412851
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61902-2RS1
Description
61902-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 28MM OD 7MM WD
Part # 61902-2RS1
BDI # 1421235
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2014
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SS-410-6
Description
SS-410-6 SLEEVE BEARING ; 0.127"X0.3145"X3/8" PWDR MTL BRONZE
Part # 401008
BDI # 524689
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
8