Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MA5218EHV
Description
MA5218EHV CYLINDRICAL ROLLER BEARING ; 90MM IDX160MM ODX52.388MM W OPEN
Part # MA5218EHV
BDI # 17148451
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452674
Number of Rows of Rollers:
Single Row
N 215 ECP
Description
N 215 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 75MM IDX130MM ODX25MM WID
Part # N 215 ECP
BDI # 1420484
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454837
Number of Rows of Rollers:
Single Row
NUP 2305 ECP
Description
NUP 2305 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 25MM IDX62MM ODX24MM WID
Part # NUP 2305 ECP
BDI # 1420134
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455954
Number of Rows of Rollers:
Single Row
NU324EG1C3
Description
NU324EG1C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM
Part # NU324EG1C3
BDI # 1227282
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
453867
Number of Rows of Rollers:
Single Row