6006VV
Description
6006VV DEEP GROOVE BALL BRG ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006VV
BDI # 1412804
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5416
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205VVC3
Description
6205VVC3 DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 6205VVC3
BDI # 1412889
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5841
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310VVC3
Description
6310VVC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310VVC3
BDI # 1186817
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5760
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W207PP;W207PP Z17-P FS50000
Description
W207PP Z17-PFS50000 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 27MM WD
Part # W207PP Z17-PFS50000
BDI # 1374866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269403
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3305 A-2RS1/C3
Description
3305 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MM IDX62MM ODX25.4MM W DBL ROW
Part # 3305 A-2RS1/C3
BDI # 1250808
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
NBR Contact Seal
Global Part Number GPN:
257949
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)