22207 E/C3
Description
22207 E/C3 SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT
Part # 22207 E/C3
BDI # 1417673
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7407 BCBM
Description
7407 BCBM ANG CONTACT BALL BRG ; 35MM BORE 100MM OD 25MM WD
Part # 7407 BCBM
BDI # 1265781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257457
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6310VVC3
Description
6310VVC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310VVC3
BDI # 1186817
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5760
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1320 K
Description
1320 K SELF ALIGNING BALL BRG ; 100MM BORE 215MM OD 47MM IR WD
Part # 1320 K
BDI # 1418237
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)