HM516410-2
Description
HM516410-20024 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # HM516410-20024
BDI # 1359170
Features
Component:
Cup
Width - Millimeter:
32.537
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647423
Precision Class:
Standard
Width - Inch:
1.281
Basic Number:
HM516410
25820-2
Description
25820-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/8" OD 3/4" WD
Part # 25820-20024
BDI # 1328775
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Global Part Number GPN:
648205
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
25820
22211 EK
Description
22211 EK SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK
BDI # 1418883
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)