NU 216 ECM
Description
NU 216 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 80MMB 140MMOD 26 WID
Part # NU 216 ECM
BDI # 1418684
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455498
Number of Rows of Rollers:
Single Row
NUP 307 ECJ
Description
NUP 307 ECJ CYLINDRICAL RLR BRG ; 35MM BORE 80MM OD 21 WID RBEC 1
Part # NUP 307 ECJ
BDI # 1415783
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455972
Number of Rows of Rollers:
Single Row
NU 230 ECJ
Description
NU 230 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 230 ECJ
BDI # 1420610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455645
Number of Rows of Rollers:
Single Row
NJ 212 ECJ
Description
NJ 212 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 60MMB 110MMOD 22 WID
Part # NJ 212 ECJ
BDI # 1420568
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454967
Number of Rows of Rollers:
Single Row
NU 313 ECM
Description
NU 313 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 313 ECM
BDI # 1418674
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455788
Number of Rows of Rollers:
Single Row