09078-2
Description
09078-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3/4" BORE 0.848" WD
Part # 09078-20024
BDI # 1309880
Features
Component:
Cone
Width - Millimeter:
21.539
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
649640
Precision Class:
Standard
Width - Inch:
0.848
Basic Number:
9078
22207 E/C3
Description
22207 E/C3 SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT
Part # 22207 E/C3
BDI # 1417673
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7407 BCBM
Description
7407 BCBM ANG CONTACT BALL BRG ; 35MM BORE 100MM OD 25MM WD
Part # 7407 BCBM
BDI # 1265781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257457
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
25577-2
Description
25577-20024 TAPERED ROLLER BEARING CONE ; NON RETURNABLE 1-11/16" BORE
Part # 25577-20024
BDI # 1328649
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Global Part Number GPN:
645970
Precision Class:
Standard
Width - Inch:
1
Basic Number:
25577
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)