Page 1 of 37

Next

Compare
UC205-100D1

COMPARE

UC205-100D1

Description
UC205-100D1 INSERT BEARING ; 1"ID 2.0472"OD 1.3425"W SET SCREW

NTN

Part # UC205-100D1

BDI # 1231917

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Global Part Number GPN: 564633
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
4T-L44610

COMPARE

4T-L44610

Description
4T-L44610 TAPERED RLR BRG CUP ; SGL 1.98"X0.42" STL

NTN

Part # L44610

BDI # 17142097

Features

Component: Cup
Width - Millimeter: 10.668
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 1.98

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 50.292
Other Features: Light Duty | Hardened Steel Case
Precision Class: Standard
Basic Number: L44610

Price Inventory : In stock
Loading Price
QTY
6202LLU

COMPARE

6202LLU

Description
6202LLU RADIAL/DEEP GROOVE BALL BRG ; POR 15 MM IDX35 MM ODX11 MM W DBL SEALED

NTN

Part # 6202LLU

BDI # 17143788

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UC211-200D1

COMPARE

UC211-200D1

Description
UC211-200D1 INSERT BEARING ; 2"ID 3.937"OD 2.189"W SET SCREW

NTN

Part # UC211-200D1

BDI # 1232039

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 25
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.6
Outer Race Profile: Spherical
Global Part Number GPN: 564675
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6205LLU

COMPARE

6205LLU

Description
6205LLU DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SEALED

NTN

Part # 6205LLU

BDI # 17143973

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY