KR35-PP
Description
KR35-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM ID X 35MM OD
Part # KR35-PP-A
BDI # 1181340
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239987
NATR15-X-PP-A
Description
NATR15-X-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA
Part # NATR15-X-PP-A
BDI # 1175535
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239728
NATR15-PP
Description
NATR15-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA
Part # NATR15-PP-A
BDI # 1412386
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239727
MCF 35 SBX
Description
MCF 35 SBX CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # 1635015101
BDI # 344773
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20955
KR35-PP-X
Description
KR35-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM ID X 35MM OD
Part # KR35-X-PP-A
BDI # 15093400
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240043