Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591805
Self Aligning:
No
3525-2
Description
3525-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-7/16" OD 15/16" WD
Part # 3525-20024
BDI # 1337772
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Outside Diameter - Millimeter:
87.325
Global Part Number GPN:
648283
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3525
22208EJW33C3
Description
22208EJW33C3 SPHERICAL RLR BRG ; 40MM ID 80MM OD 23MM WD OPEN
Part # 22208EJW33C3
BDI # 20336501
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M804010-2
Description
M804010-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/2" OD 3/4" WD
Part # M804010-20082
BDI # 1366536
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Medium Duty
Global Part Number GPN:
648209
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
M804010
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591691
Self Aligning:
No