GRAE25RRB
Description
GRAE25RRB + COL INSERT BRG ; 25MM BORE NARROW IR 52MM OD
Part # GRAE25RRB + COL
BDI # 1425115
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561274
Mounting Method:
Eccentric Collar
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591676
Self Aligning:
No
633-2
Description
633-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 633-20024
BDI # 1348294
Features
Component:
Cup
Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Global Part Number GPN:
649257
Precision Class:
Standard
Width - Inch:
1.25
Basic Number:
633
625ZZ
Description
625ZZ DEEP GROOVE BALL BRG ; 5MM BOREX16MM ODX5MM W 1-ROW
Part # 625ZZ
BDI # 1412940
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5182
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6220-2RS1
Description
6220-2RS1 DEEP GROOVE BALL BRG ; 100MM BORE 180MM OD 34MM WD
Part # 6220-2RS1
BDI # 1418681
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262915
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No