NU 319 ECM/C3
Description
NU 319 ECM/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 95MMB 200MMOD 45 WID
Part # NU 319 ECM/C3
BDI # 1418656
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455828
Number of Rows of Rollers:
Single Row
NU 310 ECM/C3
Description
NU 310 ECM/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 110MMOD 27 WID
Part # NU 310 ECM/C3
BDI # 1418643
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455769
Number of Rows of Rollers:
Single Row
N 213 ECP
Description
N 213 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 65MMB 120MMOD 23 WID
Part # N 213 ECP
BDI # 1268081
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454833
Number of Rows of Rollers:
Single Row
NJ 315 ECJ
Description
NJ 315 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 75MMIDX160MMODX37MM W
Part # NJ 315 ECJ
BDI # 1420202
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455223
Number of Rows of Rollers:
Single Row
NU 2208 ECP
Description
NU 2208 ECP CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 23 WID RBEC 1
Part # NU 2208 ECP
BDI # 1420061
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455533
Number of Rows of Rollers:
Single Row