Page 1 of 21

Next

Compare
AEL205-100D1

COMPARE

AEL205-100D1

Description
AEL205-100D1 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD

NTN

Part # AEL205-100D1

BDI # 1214000

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Global Part Number GPN: 564266
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
GRAE25RRB

COMPARE

GRAE25RRB

Description
GRAE25RRB + COL INSERT BRG ; 25MM BORE NARROW IR 52MM OD

TIMKEN

Part # GRAE25RRB + COL

BDI # 1425115

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Global Part Number GPN: 561274
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RA115RR

COMPARE

RA115RR

Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID

TIMKEN

Part # RA115RR + COL

BDI # 1371316

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RAK1 1/4

COMPARE

RAK1 1/4

Description
RAK1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-13/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK1 1/4

BDI # 1371356

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Other Features: Single Row | Low Base
Global Part Number GPN: 520436
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
RA108RRB

COMPARE

RA108RRB

Description
RA108RRB + COL INSERT BEARING ; 1-1/2" BORE NARROW IR 3.15" OD

TIMKEN

Part # RA108RRB + COL

BDI # 1425581

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 561688
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY