7008 CD/P4ADGA
Description
7008 CD/P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE 40MM BORE 68MM OD 30MM WD
Part # 7008 CD/P4ADGA
BDI # 1265495
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring