61809-2RS1
Description
61809-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 58MM OD 7MM WD
Part # 61809-2RS1
BDI # 1416318
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2990
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203LLU
Description
6203LLU DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SEALED
Part # 6203LLU
BDI # 1206181
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258832
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
AS205-100D1
Description
AS205-100D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AS205-100D1
BDI # 1214696
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Global Part Number GPN:
564359
Mounting Method:
Set Screw
6204ZZC3/EM
Description
6204ZZC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SHIELDED
Part # 6204ZZC3/EM
BDI # 1206361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
AXK3047-A/0-10
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM BORE 1 47MM OD 2MM
Part # AXK3047-A/0-10
BDI # 18312558
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel