Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Medium Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
50.8
Outer Race Profile:
Spherical
Global Part Number GPN:
563959
Mounting Method:
Concentric Collar
22208EJW33C3
Description
22208EJW33C3 SPHERICAL RLR BRG ; 40MM ID 80MM OD 23MM WD OPEN
Part # 22208EJW33C3
BDI # 20336501
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
32008XM 90KM1
Description
32008XM-90KM1 TAPERED ROLLER BRG ASSY ; 40MM BORE 68MM OD
Part # 32008XM-90KM1
BDI # 1336816
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
40
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660660
Assembly Components:
X32008XM (1) | Y32008XM (1)
Basic Number:
32008
Precision Class:
Standard
02820-2
Description
02820-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/8" OD 11/16" WD
Part # 02820-20082
BDI # 1309484
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Global Part Number GPN:
648869
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
2820