NATR17-PP-A

COMPARE

NATR17-PP-A

Description
NATR17-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 17MM BORE 40MM RLR DIA

INA

Part # NATR17-PP-A

BDI # 18316278

Features

Roller Width - Inch: 0.787
Roller Width - Millimeter: 20
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239731

Price Inventory : In stock
Loading Price
QTY
KR40-X-PP

COMPARE

KR40-X-PP

Description
KR40-X-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 40MM X 18MM X 58MM DBL

INA

Part # KR40-X-PP-A

BDI # 1174910

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 240044

Price Inventory : Available to order
Loading Price
QTY