3220 A/C3
Description
3220 A/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 100MMB 180MMOD 60.3MMWD
Part # 3220 A/C3
BDI # 1415933
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3220-2RS
Description
3220-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 100MM X 180MM
Part # 3220-2RS
BDI # 1172000
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)