394A-2
Description
394A-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # 394A-20024
BDI # 1339156
Features
Component:
Cup
Width - Millimeter:
18.821
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
648457
Precision Class:
Standard
Width - Inch:
0.741
Basic Number:
394A
22212 E
Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E
BDI # 1418884
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218 EK/C3
Description
22218 EK/C3 SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID
Part # 22218 EK/C3
BDI # 1416469
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
39590-2
Description
39590-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 1-3/16" WD
Part # 39590-20024
BDI # 1339271
Features
Component:
Cone
Width - Millimeter:
30.175
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
648491
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
39590
31594-2
Description
31594-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 1-1/8" WD
Part # 31594-70016
BDI # 1336710
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
648097
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
31594